Phoenix Contact 1506888 1506888 | Graybar Store
Phoenix Contact - 1506888 - 1506888
+ / - Hover over image to Zoom
Other Views

    1506888

    Manufacturer: Phoenix Contact
    Manufacturer #: 1506888
    SKU: 22084065
    $17.60
    Checking Pricing
         
    Additional Features:Screw connection: proven connection technology for a large selection of different conductors; Flexible: connectors for
    Voltage Rating:60 V
    Temp. Rating:-40 to 85 â°C
    Connections:M8; Screw
    Diameter:3.5 to 5 mm
    Material:Copper/Zinc (Contact); Gold (Contact Surface); Nickel-Plated Brass (Knurl); Nitrile Rubber
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1506888
    • Connections M8; Screw
    • Additional Features Screw connection: proven connection technology for a large selection of different conductors; Flexible: connectors for
    • Temp. Rating -40 to 85 â°C
    • Material Copper/Zinc (Contact); Gold (Contact Surface); Nickel-Plated Brass (Knurl); Nitrile Rubber
    • Voltage Rating 60 V
    • Diameter 3.5 to 5 mm
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    3-Position Straight Socket, Screw Connector, M8; Screw, Copper/Zinc Contact, Gold Contact Surface, Nickel-Plated Brass (Knurl); Nitrile Rubber Sealing, Polyamide Contact Carrier, Temp. Rating: -40 to 85° C, 60V, Diameter: 3.5 to 5 mm.