Wiremold (Legrand) 1502 1500 Series Overfloor Raceway Fiber Bushing | Graybar Store
Wiremold (Legrand) - 1500 Series Overfloor Raceway Fiber Bushing - 1502
+ / - Hover over image to Zoom
Other Views

    1500 Series Overfloor Raceway Fiber Bushing

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 1502
    SKU: 88279133
    $0.87
    Checking Pricing
         
    Fitting Type:Bushing
    Brand or Series:1500
    Color:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 1502
    • Color Steel
    • Brand or Series 1500
    • Fitting Type Bushing
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel overfloor fiber bushing fitting.