Wiremold (Legrand) 1518 1500 Series Overfloor Raceway External Elbow | Graybar Store
Wiremold (Legrand) - 1500 Series Overfloor Raceway External Elbow - 1518
+ / - Hover over image to Zoom
Other Views

    1500 Series Overfloor Raceway External Elbow

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 1518
    SKU: 88279139
    $9.24
    Checking Pricing
         
    Fitting Type:External Elbow
    Brand or Series:1500
    Size:2-1/2 in.
    Color:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 1518
    • Color Steel
    • Size 2-1/2 in.
    • Brand or Series 1500
    • Fitting Type External Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-1/2 inch steel external elbow.