Wiremold (Legrand) 1546B 1500/2600 Series Overfloor Raceway Duplex Receptacle Box | Graybar Store
Wiremold (Legrand) - 1500/2600 Series Overfloor Raceway Duplex Receptacle Box - 1546B
+ / - Hover over image to Zoom
Other Views

    1500/2600 Series Overfloor Raceway Duplex Receptacle Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 1546B
    SKU: 88279147
    $21.30
    Checking Pricing
         
    Fitting Type:Duplex receptacle box 2-wire clips
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 1546B
    • Color Grey
    • Fitting Type Duplex receptacle box 2-wire clips
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic grey duplex receptle box with (2)1500WC wire clips and galvanized steel finish.