Panduit SGABM40-A-L 1.50 L x 1.50 in. W Super Grip™ White Nylon 6.6 Cable Tie Mounts With Pre Installed Rubber Adhesive (50) | Graybar Store
Panduit - 1.50 L x 1.50 in. W Super Grip™ White Nylon 6.6 Cable Tie Mounts With Pre Installed Rubber Adhesive (50) - SGABM40-A-L
+ / - Hover over image to Zoom
Other Views

    1.50 L x 1.50 in. W Super Grip™ White Nylon 6.6 Cable Tie Mounts With Pre Installed Rubber Adhesive (50)

    Manufacturer: Panduit
    Manufacturer #: SGABM40-A-L
    SKU: 25116202
    $82.94
    Checking Pricing
         
    Width (Inches):1.50
    Length:1.50 in.
    Packaging:50
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SGABM40-A-L
    • Color White
    • Length 1.50 in.
    • Materials Nylon 6.6
    Product Overview:
    Super Grip™ white nylon 1.50 L x 1.50 in. W cable tie mounts with pre installed rubber adhesive. For use with Super Grip miniature, intermediate, standard, light heavy and heavy cable ties. Package of 50.
    Super-Grip™ adhesive backed cable tie mounts are for use with Super-Grip cable ties. Low-profile design keeps bundle close to mounting surface. Small overall size allows use where space is limited.