Panduit ABM3H-A-L 1.50 L x 1.50 in. W 4 Way White Nylon Cable Tie Mount With Rubber Adhesive (50) | Graybar Store
Panduit - 1.50 L x 1.50 in. W 4 Way White Nylon Cable Tie Mount With Rubber Adhesive (50) - ABM3H-A-L
+ / - Hover over image to Zoom
Other Views

    1.50 L x 1.50 in. W 4 Way White Nylon Cable Tie Mount With Rubber Adhesive (50)

    Manufacturer: Panduit
    Manufacturer #: ABM3H-A-L
    SKU: 90042847
    $59.90
    Checking Pricing
         
    Width (Inches):1.50 in.
    Packaging:50
    Color:White
    Length:1.50 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ABM3H-A-L
    • Color White
    • Length 1.50 in.
    • Materials Nylon
    Product Overview:
    White nylon 1.50 L x 1.50 in. W mounting base with rubber adhesive for miniature, intermediate, standard, heavy standard, light heavy, heavy and miniature Tak Ty hook and loop cable ties. Package of 50.
    Panduit cable tie bases make mounting wire and cable a quick, easy and secure process. Adhesive-backed and screw mount options offer flexible mounting alternatives to meet a variety of applications.