Valcom V-5331200 15-Watt Loudspeaker Horn 70 Volt | Graybar Store
Valcom - 15-Watt Loudspeaker Horn 70 Volt - V-5331200
+ / - Hover over image to Zoom
Other Views

    15-Watt Loudspeaker Horn 70 Volt

    Manufacturer: Valcom
    Manufacturer #: V-5331200
    SKU: 99517327
    $141.99
    Checking Pricing
         
    Dimensions:8 in.H x 8 in.W x 9 in.D ( 20.32 cm x 20.32 cm x 22.86 cm)
    Color / Finish:Gray, Metal
    Watts:.25-15
    Voltage (Volts):70
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-5331200
    • Dimensions 8 in.H x 8 in.W x 9 in.D ( 20.32 cm x 20.32 cm x 22.86 cm)
    • Voltage (Volts) 70
    • Color / Finish Gray, Metal
    • Watts .25-15
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wide Sound Dispersion Angle,110 Degrees Mounts On Pole Or Flat Surface .25 - 15 Watt, 70 V Tap Settings