GE Lighting FLE15HT3/2SX/827 15 WATT COMPACT FLUOR SPIRAL | Graybar Store
GE Lighting - 15 WATT COMPACT FLUOR SPIRAL - FLE15HT3/2SX/827
+ / - Hover over image to Zoom
Other Views

    15 WATT COMPACT FLUOR SPIRAL

    Manufacturer: GE Lighting
    Manufacturer #: FLE15HT3/2SX/827
    SKU: 25416070
    $15.23
    Checking Pricing
         
    Wattage:15
    Rated Life (Hour):15000
    Initial Lumens:975
    Color Temperature (Kelvin):2700
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE15HT3/2SX/827
    • Base Type Medium
    • Bulb Shape T3 Spiral™
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 975
    Product Overview:
    GE energy smart® spiral® CFL 15 watt T3 spiral 1-pack
    • CRI 82
    • Nominal Length 4.9 Inch
    • Alternate Part Number: 64801