Milwaukee Tool 48-89-2803 15-Piece Thunderbolt® Black Oxide Drill Bit Set | Graybar Store
Milwaukee Tool - 15-Piece Thunderbolt® Black Oxide Drill Bit Set - 48-89-2803
+ / - Hover over image to Zoom
Other Views

    15-Piece Thunderbolt® Black Oxide Drill Bit Set

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-89-2803
    SKU: 25250306
    $26.46
    Checking Pricing
         
    Kit Includes:(15) Drill Bits
    No. of Pieces:21
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-89-2803
    • Kit Includes (15) Drill Bits
    • Materials Black Oxide
    • No. of Pieces 21
    • For Use With Metal, Wood, PVC, Curved Surfaces
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Thunderbolt® set has 15 black oxide drill bits in carrying case.
    15-Piece Thunderbolt® Black Oxide Drill Bit Set Includes:
    • (1) 1/16 Inch Thunderbolt Black Oxide Drill Bit
    • (1) 11/64 Inch Thunderbolt Black Oxide Drill Bit
    • (1) 13/64 Inch Thunderbolt Black Oxide Drill Bit
    • (1) 1/4 Inch Thunderbolt Black Oxide Drill Bit
    • (1) 1/8 Inch Thunderbolt Black Oxide Drill Bit
    • (1) 3/16 Inch Thunderbolt Black Oxide Drill Bit
    • (1) 3/32 Inch Thunderbolt Black Oxide Drill Bit
    • (1) 3/8 Inch Thunderbolt Black Oxide Drill Bit
    • (1) 5/16 Inch Thunderbolt Black Oxide Drill Bit
    • (1) 5/32 Inch Thunderbolt Black Oxide Drill Bit
    • (1) 5/64 Inch Thunderbolt Black Oxide Drill Bit
    • (1) 7/32 Inch Thunderbolt Black Oxide Drill Bit
    • (1) 7/64 Inch Thunderbolt Black Oxide Drill Bit
    • (1) 9/32 Inch Thunderbolt Black Oxide Drill Bit
    • (1) 9/64 Inch Thunderbolt Black Oxide Drill Bit