Leviton 47605-MDC 15 Inch Structured Media Flush Mount Cover | Graybar Store
Leviton - 15 Inch Structured Media Flush Mount Cover - 47605-MDC
+ / - Hover over image to Zoom
Other Views

    15 Inch Structured Media Flush Mount Cover

    Manufacturer: Leviton
    Manufacturer #: 47605-MDC
    SKU: 25213645
    $27.35
    Checking Pricing
         
    Height (Inches):15.375 in.
    Depth (Inches):5.0 in.
    Material:Steel
    Color:White
    Cable Entry:Knock Out
    Packaging:Standard
    Mount Type:Flush
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47605-MDC
    • Color White
    • Cable Entry Knock Out
    • Depth (Inches) 5.0 in.
    • Height (Inches) 15.375 in.
    Product Overview:
    Multi Dwelling Unit Cover only, White