Thomas and Betts FOR180-50-0 15 ft. L x 0.75 in. W Ty Rap® FOR Series Black Nylon Rolled Hook and Loop Ties (Cut to Length) | Graybar Store
Thomas and Betts - 15 ft. L x 0.75 in. W Ty Rap® FOR Series Black Nylon Rolled Hook and Loop Ties (Cut to Length) - FOR180-50-0
+ / - Hover over image to Zoom
Other Views

    15 ft. L x 0.75 in. W Ty Rap® FOR Series Black Nylon Rolled Hook and Loop Ties (Cut to Length)

    Manufacturer: Thomas and Betts
    Manufacturer #: FOR180-50-0
    SKU: 98306240
    $25.64
    Checking Pricing
         
    Length:15 ft.
    Packaging:1
    Bundle Diameter (Inches):Cut to Length
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # FOR180-50-0
    • Color Black
    • Bundle Diameter (Inches) Cut to Length
    • Length 15 ft.
    Product Overview:
    Ty Rap® FOR Series black nylon 15 ft. L x 0.75 in. W rolled hook and loop ties (cut to length). Tensile strength 50 lb.
    • High-Quality Hook and Loop Fasteners Designed Specifically For Thomas & Betts
    • Enables Quick and Convenient Bundling of Data and Fiber Optic Cables
    • Sizes Available to Accommodate Varying Bundle Diameters
    • Screw and Adhesive Mounting Bases Provide Multiple Mounting Options