Panduit HLS-15R2 15 ft. L x 0.75 in. W Tak Ty® Red Continuous Roll Hook and Loop Cable Ties | Graybar Store
Panduit - 15 ft. L x 0.75 in. W Tak Ty® Red Continuous Roll Hook and Loop Cable Ties - HLS-15R2
+ / - Hover over image to Zoom
Other Views

    15 ft. L x 0.75 in. W Tak Ty® Red Continuous Roll Hook and Loop Cable Ties

    Manufacturer: Panduit
    Manufacturer #: HLS-15R2
    SKU: 95018993
    $17.78
    Checking Pricing
         
    Color:Red
    Packaging:1
    Length:15 ft. (0.75 in.W)
    Bundle Diameter (Inches):Cut to Length
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HLS-15R2
    • Color Red
    • Bundle Diameter (Inches) Cut to Length
    • Length 15 ft. (0.75 in.W)
    Product Overview:
    Tak Ty® red 15 ft. L x 0.75 in. W hook and loop continuous roll cable ties. Tensile strength 50 lb. Cut to desired length.
    • Soft premium material is safe to use on high performance cabling protecting against over-tensioning
    • Adjustable, releasable and re-usable multiple times - ideal for applications requiring frequent moves, adds or changes
    • Operating temperature range 0°F to 220°F (-18°C to 104°C)
    • Minimum 2 inch overlap required to achieve loop tensile rating