Pentair Hoffman F66G18 1.5 ft., F40 Series Lay-In NEMA Type 1 Wireway Straight Section | Graybar Store
Pentair Hoffman - 1.5 ft., F40 Series Lay-In NEMA Type 1 Wireway Straight Section - F66G18
+ / - Hover over image to Zoom
Other Views

    1.5 ft., F40 Series Lay-In NEMA Type 1 Wireway Straight Section

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66G18
    SKU: 25082921
    $35.67
    Checking Pricing
         
    Height (Inches):6
    Width (Inches):6
    Length:1.5 ft.
    Color / Finish:Grey
    Brand or Series:F40
    Additional Features:No Knockouts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66G18
    • Additional Features No Knockouts
    • Brand or Series F40
    • Color / Finish Grey
    • Height (Inches) 6
    • Length 1.5 ft.
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA Type 1 Wireway Straight Section 6 in. W x 6 in, H., 1.5 ft length with steel grey finish.