Hubbell Premise Wiring HPWPWR 15 Amp Horizontal Power Strip Rack Mount, 19 Inch | Graybar Store
Hubbell Premise Wiring - 15 Amp Horizontal Power Strip Rack Mount, 19 Inch - HPWPWR
+ / - Hover over image to Zoom
Other Views

    15 Amp Horizontal Power Strip Rack Mount, 19 Inch

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HPWPWR
    SKU: 97126809
    $115.76
    Checking Pricing
         
    No. of Outlets:10
    Size:19 Inch
    Amps:15 A
    Cord Length (Feet):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HPWPWR
    • Size 19 Inch
    • Amps 15 A
    • Cord Length (Feet) 10
    • No. of Outlets 10
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    19 inch rackmount power strip with 10 outlets and 15 amps. All units utilize 1U of rack space and include circuit breakers (except PR10720). 15A units feature 10-feet cable with NEMA 5-15P plug; 20A units feature 10-feet cable with NEMA 5-20P plug.