Milwaukee Tool 48-13-5930 15/16 x 18 Wood Auger Bit | Graybar Store
Milwaukee Tool - 15/16 x 18 Wood Auger Bit - 48-13-5930
+ / - Hover over image to Zoom
Other Views

    15/16 x 18 Wood Auger Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-13-5930
    SKU: 88174358
    $37.90
    Checking Pricing
         
    Hole Size:15/16 in.
    Overall Length (Inches):18
    Chuck Size:7/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-13-5930
    • Chuck Size 7/16 in.
    • Hole Size 15/16 in.
    • Overall Length (Inches) 18
    • For Use With Wood
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wood auger bit is 15/16 x 18 inch.
    Wood Auger Bit:
    • Bit Type: Ship
    • Application: For Electricians, Plumbers, Utilities And Any Trade Requiring Fast Hole Drilling In Clean Or Nail-Embedded Wood
    • Hole Size: 15/16 Inch
    • Overall Length (Inches): 18
    • Twist Length: 15 Inch
    • Shank Type: 7/16 Inch Hex