B-Line (Eaton) 15/16 in. T-Bar Twist Fastener | Graybar Store
B-Line (Eaton) - 15/16 in. T-Bar Twist Fastener
+ / - Hover over image to Zoom
Other Views

    15/16 in. T-Bar Twist Fastener

    Manufacturer: B-Line (Eaton)
         

    Twist fasteners support electrical fixtures from 15/16 in. T-Bar.

    • 1/4-20 Stud Available in Varying Lengths
    • Includes BA-4-WN Wing Nut With Impression
    • Static Load Capacity 50 lbs.
    See More >>
    • Manufacturer B-Line (Eaton)
    • Materials Spring Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Stud Size (Inches)
    Color
    Size
    Load Rating (Pound)
    Packaging
    Use With
    Price
    BA-4-16-W
    91006407
    5/8 L
    White
    $
    140
    .97
    100 Ea
    /
    Package
    91006407
    Stud Size (Inches)
    5/8 L
    Color
    White
    Size
    Load Rating (Pound)
    Packaging
    Use With
    $
    140
    .97
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BA-4-16
    90041394
    Black
    15/16 (T-Bar) in; 5/8 (Stud Length) in
    50 lb.
    100 per Box
    Electrical Fixtures from 15/16 in T-Bar
    $
    128
    .38
    100 Ea
    /
    Package
    90041394
    Stud Size (Inches)
    Color
    Black
    Size
    15/16 (T-Bar) in; 5/8 (Stud Length) in
    Load Rating (Pound)
    50 lb.
    Packaging
    100 per Box
    Use With
    Electrical Fixtures from 15/16 in T-Bar
    $
    128
    .38
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91006407 SKU, 91006407 ANALYTICS...
    Size
    Load Rating (Pound)
    Packaging
    Use With
    Price
    $
    140
    .97
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90041394 SKU, 90041394 ANALYTICS...
    Size
    15/16 (T-Bar) in; 5/8 (Stud Length) in
    Load Rating (Pound)
    50 lb.
    Packaging
    100 per Box
    Use With
    Electrical Fixtures from 15/16 in T-Bar
    Price
    $
    128
    .38
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available