GE Lighting FLE14HT3/2/841 14W CFL SPIRAL T3 LAMP | Graybar Store
GE Lighting - 14W CFL SPIRAL T3 LAMP - FLE14HT3/2/841
+ / - Hover over image to Zoom
Other Views

    14W CFL SPIRAL T3 LAMP

    Manufacturer: GE Lighting
    Manufacturer #: FLE14HT3/2/841
    SKU: 25640399
    $6.94
    Checking Pricing
         
    Color Temperature (Kelvin):4100
    Initial Lumens:950
    Packaging:10 Per Case
    Rated Life (Hour):10000
    Wattage:14
    Alternate Manufacturer Part No.:94542
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE14HT3/2/841
    • Alternate Manufacturer Part No. 94542
    • Base Type Medium
    • Bulb Shape T3 Spiral™
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 950
    Product Overview:
    GE CFL 14W T3 Spriral