GE Lighting FLE14/2/TC16SWCD 14W CFL Outdoor Lamp, 2700K, Bullet Shape | Graybar Store
GE Lighting - 14W CFL Outdoor Lamp, 2700K, Bullet Shape - FLE14/2/TC16SWCD
+ / - Hover over image to Zoom
Other Views

    14W CFL Outdoor Lamp, 2700K, Bullet Shape

    Manufacturer: GE Lighting
    Manufacturer #: FLE14/2/TC16SWCD
    SKU: 25078984
    $25.07
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:750
    Packaging:12 Per Case
    Rated Life (Hour):10000
    Wattage:14
    Alternate Manufacturer Part No.:85384
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE14/2/TC16SWCD
    • Alternate Manufacturer Part No. 85384
    • Base Type Medium
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 750
    • Rated Life (Hour) 10000
    • Wattage 14
    • Packaging 12 Per Case
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    GE energy smart® CFL 14 watt Postlight 1-pack