ITW Ramset 14TRHMP034 1/4 in. Threaded Rod Hanger With 3/4 in. Plated Pin | Graybar Store
ITW Ramset - 1/4 in. Threaded Rod Hanger With 3/4 in. Plated Pin - 14TRHMP034
+ / - Hover over image to Zoom
Other Views

    1/4 in. Threaded Rod Hanger With 3/4 in. Plated Pin

    Manufacturer: ITW Ramset
    Manufacturer #: 14TRHMP034
    SKU: 25047445
    $0.99
    Checking Pricing
         
    Rod Size (Inch):1/4 in.
    Color:Black
    Size:3/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Ramset
    • Manufacturer # 14TRHMP034
    • Color Black
    • Size 3/4 in
    • Rod Size (Inch) 1/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    1/4 in. Threaded Rod Hanger With 3/4 in. Plated Pin