Panduit PLT4H-TL76 14.60 L x 0.30 in. W Pan Ty® TEFZEL Light Heavy Cable Ties (250) | Graybar Store
Panduit - 14.60 L x 0.30 in. W Pan Ty® TEFZEL Light Heavy Cable Ties (250) - PLT4H-TL76
+ / - Hover over image to Zoom
Other Views

    14.60 L x 0.30 in. W Pan Ty® TEFZEL Light Heavy Cable Ties (250)

    Manufacturer: Panduit
    Manufacturer #: PLT4H-TL76
    SKU: 99973694
    $904.05
    Checking Pricing
         
    Length:14.60 in.
    Packaging:250
    Color:Aqua Blue
    Bundle Diameter (Inches):4.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT4H-TL76
    • Color Aqua Blue
    • Bundle Diameter (Inches) 4.00
    • Length 14.60 in.
    Product Overview:
    Pan Ty® aqua blue TEFZEL 14.60 L x 0.30 in. W light heavy cable ties. Tensile strength 120 lb. Max. bundle diameter 4.00 in. Package of 250.
    • Ideal For Use in Nuclear Power Facilities and Chemical Processing Plants and Meets the Requirements of IEEE 383
    • Low Smoke Density and Excellent Flammability Rating of UL 94V-0
    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation
    • For Indoor or Outdoor Use