3M CT15BK50-D Cable Tie, Drop Forged Steel Standard, 14.60 L x 0.18 in. W, UV Black Nylon | Graybar Store
3M - Cable Tie, Drop Forged Steel Standard, 14.60 L x 0.18 in. W, UV Black Nylon - CT15BK50-D
+ / - Hover over image to Zoom
Other Views

    Cable Tie, Drop Forged Steel Standard, 14.60 L x 0.18 in. W, UV Black Nylon

    Manufacturer: 3M
    Manufacturer #: CT15BK50-D
    SKU: 25388975
    $113.04
    Checking Pricing
         
    Color:UV Black
    Packaging:500
    Length:14.60 in.
    Bundle Diameter (Inches):4.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # CT15BK50-D
    • Color UV Black
    • Bundle Diameter (Inches) 4.00
    • Length 14.60 in.
    Product Overview:
    UV black 6.6 nylon 14.60 L x 0.18 in. W, plenum rated standard cable ties. Tensile strength 50 lb. Bundle diameter 4.00 in. Package of 500. Made in the USA.