3M CT15NT50-C Cable Tie, Drop Forged Steel Standard, 14.60 L x 0.18 in. W, Natural Nylon | Graybar Store
3M - Cable Tie, Drop Forged Steel Standard, 14.60 L x 0.18 in. W, Natural Nylon - CT15NT50-C
+ / - Hover over image to Zoom
Other Views

    Cable Tie, Drop Forged Steel Standard, 14.60 L x 0.18 in. W, Natural Nylon

    Manufacturer: 3M
    Manufacturer #: CT15NT50-C
    SKU: 25388977
    $32.11
    Checking Pricing
         
    Color:Natural
    Packaging:100
    Length:14.60 in.
    Bundle Diameter (Inches):4.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # CT15NT50-C
    • Color Natural
    • Bundle Diameter (Inches) 4.00
    • Length 14.60 in.
    Product Overview:
    Natural 6.6 nylon 14.60 L x 0.18 in. W, plenum rated standard cable ties. Tensile strength 50 lb. Bundle diameter 4.00 in. Package of 100. Made in the USA.