L. H. Dottie DTP14 14.56 L x 0.18 in. W Burgundy Nylon Air Handling Cable Ties (100) | Graybar Store
L. H. Dottie - 14.56 L x 0.18 in. W Burgundy Nylon Air Handling Cable Ties (100) - DTP14
+ / - Hover over image to Zoom
Other Views

    14.56 L x 0.18 in. W Burgundy Nylon Air Handling Cable Ties (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: DTP14
    SKU: 25369900
    $78.97
    Checking Pricing
         
    Color:Burgundy
    Length:14.56 in.
    Packaging:100
    Bundle Diameter (Inches):4.125
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DTP14
    • Color Burgundy
    • Bundle Diameter (Inches) 4.125
    • Length 14.56 in.
    Product Overview:
    Burgundy 6.6 nylon 14.56 L x 0.18 in. W air handling cable ties. Tensile strength 50 lb. Bundle diameter 4.125 in. Package of 100.