Panduit PLT4S-M120 14.50 L x 0.19 in. W Pan Ty® Black Nylon 12 Standard Cable Ties (1000) | Graybar Store
Panduit - 14.50 L x 0.19 in. W Pan Ty® Black Nylon 12 Standard Cable Ties (1000) - PLT4S-M120
+ / - Hover over image to Zoom
Other Views

    14.50 L x 0.19 in. W Pan Ty® Black Nylon 12 Standard Cable Ties (1000)

    Manufacturer: Panduit
    Manufacturer #: PLT4S-M120
    SKU: 90072541
    $565.59
    Checking Pricing
         
    Length:14.50 in.
    Packaging:1000
    Color:Black
    Bundle Diameter (Inches):4.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT4S-M120
    • Color Black
    • Bundle Diameter (Inches) 4.00
    • Length 14.50 in.
    Product Overview:
    Pan Ty® black nylon 14.50 L x 0.19 in. W standard cable ties. Tensile strength 40 lb. Max. bundle diameter 4.00 in. Package of 1000.
    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials and Colors Available For Indoor/Outdoor Use and Specific Applications
    • Most Parts Are UL Listed For Use in Plenum or Air Handling Spaces Per NEC