Thomas and Betts L-14-50MH-0-C 14.50 L x 0.187 in. W UV Black Nylon Catamount® General Purpose Cable Ties With Mounting Hole (100) | Graybar Store
Thomas and Betts - 14.50 L x 0.187 in. W UV Black Nylon Catamount® General Purpose Cable Ties With Mounting Hole (100) - L-14-50MH-0-C
+ / - Hover over image to Zoom
Other Views

    14.50 L x 0.187 in. W UV Black Nylon Catamount® General Purpose Cable Ties With Mounting Hole (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-14-50MH-0-C
    SKU: 99524804
    $0.44
    Checking Pricing
         
    Bundle Diameter (Inches):4.00
    Color:UV Black
    Packaging:100
    Length:14.50 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-14-50MH-0-C
    • Color UV Black
    • Bundle Diameter (Inches) 4.00
    • Length 14.50 in.
    Product Overview:
    Catamount® UV black 6.6 nylon 14.50 L x 0.187 in. W general purpose cable ties with No. 10 screw hole. Tensile strength 50 lb. Max. bundle diameter 4.00 in. Package of 100.
    Temperature Rating -40 to 185 deg. F