Thomas and Betts L-14-40-0-D 14.50 L x 0.146 in. W UV Black Nylon Catamount® General Purpose Intermediate Cable Ties (500) | Graybar Store
Thomas and Betts - 14.50 L x 0.146 in. W UV Black Nylon Catamount® General Purpose Intermediate Cable Ties (500) - L-14-40-0-D
+ / - Hover over image to Zoom
Other Views

    14.50 L x 0.146 in. W UV Black Nylon Catamount® General Purpose Intermediate Cable Ties (500)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-14-40-0-D
    SKU: 99524897
    $0.19
    Checking Pricing
         
    Color:UV Black
    Bundle Diameter (Inches):4.00
    Packaging:500
    Length:14.50 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-14-40-0-D
    • Color UV Black
    • Bundle Diameter (Inches) 4.00
    • Length 14.50 in.
    Product Overview:
    Catamount® Series 30/40 UV black 6.6 nylon 14.50 L x 0.146 in. W intermediate cable ties. Tensile strength 40 lb. Max. bundle diameter 4.00 in. Package of 500.
    Temperature Rating -40 to 185 deg. F