Panduit PLT4I-C 14.50 L x 0.145 in. W Pan Ty® Natural Nylon Plenum Rated Intermediate Cable Ties (100) | Graybar Store
Panduit - 14.50 L x 0.145 in. W Pan Ty® Natural Nylon Plenum Rated Intermediate Cable Ties (100) - PLT4I-C
+ / - Hover over image to Zoom
Other Views

    14.50 L x 0.145 in. W Pan Ty® Natural Nylon Plenum Rated Intermediate Cable Ties (100)

    Manufacturer: Panduit
    Manufacturer #: PLT4I-C
    SKU: 88199692
    $40.13
    Checking Pricing
         
    Color:Natural
    Packaging:100
    Length:14.50 in.
    Bundle Diameter (Inches):4.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT4I-C
    • Color Natural
    • Bundle Diameter (Inches) 4.00
    • Length 14.50 in.
    Product Overview:
    Pan Ty® natural nylon 14.50 L x 0.145 in. W plenum rated intermediate cable ties. Tensile strength 40 lb. Max. bundle diameter 4.00 in. Package of 100.
    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials and Colors Available For Indoor/Outdoor Use and Specific Applications
    • Most Parts Are UL Listed For Use in Plenum or Air Handling Spaces Per NEC