Thomas and Betts TY5244MX Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 14.50 L x 0.14 in. W, Black Nylon (100) | Graybar Store
Thomas and Betts - Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 14.50 L x 0.14 in. W, Black Nylon (100) - TY5244MX
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 14.50 L x 0.14 in. W, Black Nylon (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY5244MX
    SKU: 88266391
    $60.40
    Checking Pricing
         
    Packaging:100
    Color:UV Black
    Length:14.50 in.
    Bundle Diameter (Inches):4.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY5244MX
    • Color UV Black
    • Bundle Diameter (Inches) 4.00
    • Length 14.50 in.
    Product Overview:
    Ty Rap® UV black 6.6 nylon 14.50 L x 0.14 in. W, cable ties with stainless steel locking device. Tensile strength 30 lb. Max. bundle diameter 4.00 in. Package of 100.
    Temperature Rating -40 to 185 deg. F