Burndy CT40200C 14.50 L x 0.14 in. W Natural Nylon UNIRAP™ Cable Ties (100) | Graybar Store
Burndy - 14.50 L x 0.14 in. W Natural Nylon UNIRAP™ Cable Ties (100) - CT40200C
+ / - Hover over image to Zoom
Other Views

    14.50 L x 0.14 in. W Natural Nylon UNIRAP™ Cable Ties (100)

    Manufacturer: Burndy
    Manufacturer #: CT40200C
    SKU: 22106669
    $0.06
    Checking Pricing
         
    Color:Natural
    Packaging:100
    Length:14.50 in.
    Bundle Diameter (Inches):2.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT40200C
    • Color Natural
    • Bundle Diameter (Inches) 2.00
    • Length 14.50 in.
    • Materials Nylon 6.6
    • Packaging 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Unirap™ natural 6.6 nylon 14.50 L x 0.14 in. W cable ties. Tensile strength 40 lb. Bundle diameter 2.00 in. Package of 100.