Pentair Hoffman - 14.5 x 12 x 4 Small Type 1 Enclosure with Hinged Cover - A14N124
+ / - Hover over image to Zoom
Other Views

14.5 x 12 x 4 Small Type 1 Enclosure with Hinged Cover

Manufacturer: Pentair Hoffman
Manufacturer #: A14N124
SKU: 88131326
Checking Pricing
     
Depth (Inches):4
Height (Inches):14.5
Width (Inches):12
Material:16 Gauge Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # A14N124
  • Depth (Inches) 4
  • Height (Inches) 14.5
  • NEMA Ratings 1
  • Width (Inches) 12
  • Material 16 Gauge Steel
Product Overview:
Small enclosure 12 W x 14.5 H x 4 inch D. Type 1 enclosure has a hinged door with flush slotted latch operated with a screwdriver.
Enclosure:
  • Flush slotted latch operated with a screwdriver
  • Butt hinges
  • Mounting holes on back of enclosure
  • 16 Gauge Steel
  • ANSI 61 grey polyester powder paint finish inside and out
  • NEMA Type 1