Milwaukee Tool 48-11-1024 14.4V Ni-CD Battery Pack | Graybar Store
Milwaukee Tool - 14.4V Ni-CD Battery Pack - 48-11-1024
+ / - Hover over image to Zoom
Other Views

    14.4V Ni-CD Battery Pack

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-11-1024
    SKU: 99712407
    $114.63
    Checking Pricing
         
    Tool Application:Milwaukee 14.4 V Cordless Tools
    Voltage Ratings:14.4V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-11-1024
    • Type Battery Pack for Cordless Tools
    • Brand M18 REDLITHIUM
    • Tool Application Milwaukee 14.4 V Cordless Tools
    • Voltage Ratings 14.4V
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    14.4V Ni-Cd battery pack for use with 14.4V cordless tools.
    Battery Pack Features:
    • 2.4 AMP-HR Capacity For Longer Run Time
    • No Memory Effect - Full Battery Capacity Is Always Available
    • Ni-Cad Battery
    • For Use With Milwaukee 14.4 V Cordless Tools