Phoenix Contact 1441040 1441040 | Graybar Store
Phoenix Contact - 1441040 - 1441040
+ / - Hover over image to Zoom
Other Views

    1441040

    Manufacturer: Phoenix Contact
    Manufacturer #: 1441040
    SKU: 25477172
    $13.71
    Checking Pricing
         
    Additional Features:Insulation displacement connection: innovative and time-saving assembly without stripping the single wire; Flexible:
    Voltage Rating:60 V
    Temp. Rating:-25 to 80 â°C
    Connections:M8
    Diameter:2.5 to 5
    Material:Copper/Tin (Contact); Glass Fiber Reinforced Thermoplastic Polyurethane (Contact Carrier);
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1441040
    • Connections M8
    • Additional Features Insulation displacement connection: innovative and time-saving assembly without stripping the single wire; Flexible:
    • Temp. Rating -25 to 80 â°C
    • Material Copper/Tin (Contact); Glass Fiber Reinforced Thermoplastic Polyurethane (Contact Carrier);
    • Voltage Rating 60 V
    • Diameter 2.5 to 5
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    3-Position Straight Socket, Sensor/Actuator Connector, Connections: M8, Copper/Tin Contact, Glass Fiber Reinforced Thermoplastic Polyurethane Contact Carrier, Nickel/Gold Contact Surface, Temp. Rating: -25 to 80° C, 60V, Diameter: 2.5 to 5± 0.2