Panduit MLTC4H-LP316 14.30 L x 0.31 in. W Pan Steel® 316 Stainless Steel Self Locking Heavy Cable Ties With Nylon 11 Coating (50) | Graybar Store
Panduit - 14.30 L x 0.31 in. W Pan Steel® 316 Stainless Steel Self Locking Heavy Cable Ties With Nylon 11 Coating (50) - MLTC4H-LP316
+ / - Hover over image to Zoom
Other Views

    14.30 L x 0.31 in. W Pan Steel® 316 Stainless Steel Self Locking Heavy Cable Ties With Nylon 11 Coating (50)

    Manufacturer: Panduit
    Manufacturer #: MLTC4H-LP316
    SKU: 94054066
    $126.85
    Checking Pricing
         
    Length:14.30 in.
    Packaging:50
    Bundle Diameter (Inches):4.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MLTC4H-LP316
    • Bundle Diameter (Inches) 4.00
    • Length 14.30 in.
    • Materials AISI 316 Stainless Steel
    Product Overview:
    Pan Steel® 316 stainless steel 14.30 L x 0.31 in. W self locking heavy cable ties selectively coated with nylon 11. Tensile strength 250 lb. Max. bundle diameter 4.00 in. Package of 50.
    • Self-Locking Head Design Speeds Installation and Locks Into Place at Any Length Along the Tie Body
    • Nylon 11 Coating Provides Additional Edge Protection and Prevents Corrosion Between Dissimilar Metals
    • AISI 316 Stainless Steel For the Most Corrosive Environments
    • Available in Heavy Cross Section
    • UV Resistant, Low Smoke, Halogen-Free Material
    • Temperature Tolerance -40 to 285 deg. F (-40 to 140 deg. C)