Panduit MLTFC4S-CP316 14.30 L x 0.18 in. W Pan Steel® 316 Stainless Steel Self Locking Standard Cable Ties With Polyester Coating (100) | Graybar Store
Panduit - 14.30 L x 0.18 in. W Pan Steel® 316 Stainless Steel Self Locking Standard Cable Ties With Polyester Coating (100) - MLTFC4S-CP316
+ / - Hover over image to Zoom
Other Views

    14.30 L x 0.18 in. W Pan Steel® 316 Stainless Steel Self Locking Standard Cable Ties With Polyester Coating (100)

    Manufacturer: Panduit
    Manufacturer #: MLTFC4S-CP316
    SKU: 25114471
    $249.85
    Checking Pricing
         
    Length:14.30 in.
    Packaging:100
    Color:Black
    Bundle Diameter (Inches):4.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MLTFC4S-CP316
    • Color Black
    • Bundle Diameter (Inches) 4.00
    • Length 14.30 in.
    Product Overview:
    Pan Steel® 316 stainless steel 14.30 L x 0.18 in. W self locking heavy cable ties fully coated with polyester. Tensile strength 100 lb. Max. bundle diameter 4.00 in. Package of 100.
    • Self-Locking Head Design Speeds Installation and Locks Into Place at Any Length Along the Tie Body
    • Polyester Coating Provides Additional Edge Protection and Prevents Corrosion Between Dissimilar Metals
    • AISI 316 Stainless Steel For the Most Corrosive Environments
    • Available in Standard, Heavy, Extra-Heavy and Super-Heavy Cross Sections
    • UV Resistant, Low Smoke, Halogen-Free Material
    • Temperature Tolerance -40 to 302 deg. F (-40 to 150 deg. C)