Panduit BT4I-C0 14.30 L x 0.141 in. W Dome Top® Barb Ty UV Black Nylon Intermediate Cable Ties (100) | Graybar Store
Panduit - 14.30 L x 0.141 in. W Dome Top® Barb Ty UV Black Nylon Intermediate Cable Ties (100) - BT4I-C0
+ / - Hover over image to Zoom
Other Views

    14.30 L x 0.141 in. W Dome Top® Barb Ty UV Black Nylon Intermediate Cable Ties (100)

    Manufacturer: Panduit
    Manufacturer #: BT4I-C0
    SKU: 94005347
    $58.91
    Checking Pricing
         
    Color:UV Black
    Packaging:100
    Length:14.30 in.
    Bundle Diameter (Inches):4.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BT4I-C0
    • Color UV Black
    • Bundle Diameter (Inches) 4.00
    • Length 14.30 in.
    Product Overview:
    Dome Top® Barb Ty UV black nylon 14.30 L x 0.141 in. W plenum rated intermediate clamp ties with metal barb. Tensile strength 40 lb. Max. bundle diameter 4.00 in. Package of 100.
    • Dome-Top Head Features Unique Patented Design With Round, Smooth Edges
    • Stainless Steel Locking Barb Provides Consistent Performance, Reliability and Infinite Adjustability Through Entire Bundle Range
    • High Strength and Low Thread Force
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation (Light-Heavy Cross Section Ties Have a Straight Tip)
    • A Variety of Materials and Colors to Suit Your Application Needs