Thomas and Betts L-14-120-9-C 14.20 L x 0.30 in. W Natural Nylon Catamount® General Purpose Heavy Duty Cable Ties (100) | Graybar Store
Thomas and Betts - 14.20 L x 0.30 in. W Natural Nylon Catamount® General Purpose Heavy Duty Cable Ties (100) - L-14-120-9-C
+ / - Hover over image to Zoom
Other Views

    14.20 L x 0.30 in. W Natural Nylon Catamount® General Purpose Heavy Duty Cable Ties (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-14-120-9-C
    SKU: 98408525
    $0.16
    Checking Pricing
         
    Bundle Diameter (Inches):4.00
    Color:Natural
    Packaging:100
    Length:14.20 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-14-120-9-C
    • Color Natural
    • Bundle Diameter (Inches) 4.00
    • Length 14.20 in.
    Product Overview:
    Catamount® Series 120 natural 6.6 nylon 14.20 L x 0.30 in. W heavy duty cable ties. Tensile strength 120 lb. Max. bundle diameter 4.00 in. Package of 100.
    Temperature Rating -40 to 185 deg. F