Thomas and Betts TY528M-NDT 14.20 L x 0.19 in. W Blue Nylon 6.6 Ty Rap® Detectable Cable Ties (100) | Graybar Store
Thomas and Betts - 14.20 L x 0.19 in. W Blue Nylon 6.6 Ty Rap® Detectable Cable Ties (100) - TY528M-NDT
+ / - Hover over image to Zoom
Other Views

    14.20 L x 0.19 in. W Blue Nylon 6.6 Ty Rap® Detectable Cable Ties (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY528M-NDT
    SKU: 25075164
    $66.74
    Checking Pricing
         
    Length:14.20 in.
    Packaging:100
    Bundle Diameter (Inches):4.00
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY528M-NDT
    • Color Blue
    • Bundle Diameter (Inches) 4.00
    • Length 14.20 in.
    Product Overview:
    Ty Rap® blue 6.6 nylon 14.20 L x 0.19 in. W detectable cable ties. Tensile strength 50 lb. Max. bundle diameter 4.00 in. Package of 100.
    Temperature Rating -40 to 185 deg. F