NSI Industries 14500 14.10 L x 0.189 in. W UV Black Nylon Standard Duty Cable Ties | Graybar Store
NSI Industries - 14.10 L x 0.189 in. W UV Black Nylon Standard Duty Cable Ties - 14500
+ / - Hover over image to Zoom
Other Views

    14.10 L x 0.189 in. W UV Black Nylon Standard Duty Cable Ties

    Manufacturer: NSI Industries
    Manufacturer #: 14500
    SKU: 99564763
    $0.20
    Checking Pricing
         
    Color:UV Black
    Packaging:100
    Length:14.10 in.
    Bundle Diameter (Inches):4.07
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 14500
    • Color UV Black
    • Bundle Diameter (Inches) 4.07
    • Length 14.10 in.
    • Materials Nylon 6.6
    • Packaging 100
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    UV black 6.6 nylon 14.10 L x 0.189 in. W standard cable ties. Tensile strength 50 lb. Bundle diameter 4.07 in. Package of 100