Thomas and Betts L-14-50-9-C Catamount® Series 50 General Purpose Cable Tie, Drop Forged Steel Standard, 14.10 L x 0.187 in. W, Natural Nylon (100) | Graybar Store
Thomas and Betts - Catamount® Series 50 General Purpose Cable Tie, Drop Forged Steel Standard, 14.10 L x 0.187 in. W, Natural Nylon (100) - L-14-50-9-C
+ / - Hover over image to Zoom
Other Views

    Catamount® Series 50 General Purpose Cable Tie, Drop Forged Steel Standard, 14.10 L x 0.187 in. W, Natural Nylon (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-14-50-9-C
    SKU: 96052822
    $22.46
    Checking Pricing
         
    Color:Natural
    Bundle Diameter (Inches):4.00
    Packaging:100
    Length:14.10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-14-50-9-C
    • Color Natural
    • Bundle Diameter (Inches) 4.00
    • Length 14.10 in.
    Product Overview:
    Catamount® Series 50 natural 6.6 nylon 14.10 L x 0.187 in. W, standard cable ties. Tensile strength 50 lb. Max. bundle diameter 4.00 in. Package of 100.
    Temperature Rating -40 to 185 deg. F