Phoenix Contact 1408806 1408806 | Graybar Store
Phoenix Contact - 1408806 - 1408806
+ / - Hover over image to Zoom
Other Views

    1408806

    Manufacturer: Phoenix Contact
    Manufacturer #: 1408806
    SKU: 25637259
    $38.99
    Checking Pricing
         
    Additional Features:Easy and safe: 100% electrically tested plug-in components; robust halogen-free PUR cable; Protection against incorrect
    Voltage Rating:60 V
    Temp. Rating:-25 to 85 â°C
    Connections:M12
    Length:0.3 m
    Diameter:8.4
    Material:Bare Copper (Conductor); Copper/Zinc (Contact); Gold (Contact Surface); Polyamide (Contact
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1408806
    • Connections M12
    • Additional Features Easy and safe: 100% electrically tested plug-in components; robust halogen-free PUR cable; Protection against incorrect
    • Length 0.3 m
    • Temp. Rating -25 to 85 â°C
    • Material Bare Copper (Conductor); Copper/Zinc (Contact); Gold (Contact Surface); Polyamide (Contact
    • Voltage Rating 60 V
    • Diameter 8.4
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    4-Position Power Cable, M12, Bare Copper Conductor, Copper/Zinc Contact, Gold Contact Surface, Polyamide Contact Carrier, Temp. Rating: -25 to 85° C, 60V, Diameter: 8.4 ± 2.5 mm.