CRC Industries 14075 RTV Silicone Sealant, 12 oz. | Graybar Store
CRC Industries - RTV Silicone Sealant, 12 oz. - 14075
+ / - Hover over image to Zoom
Other Views

    RTV Silicone Sealant, 12 oz.

    Manufacturer: CRC Industries
    Manufacturer #: 14075
    SKU: 99486620
    $19.06
    Checking Pricing
         
    Packaging:12 oz.
    Material:RTV Silicone
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 14075
    • Color Red
    • Application Insulate and Seal Windows, Doors. Joints and Cracks
    • Type General-Purpose Sealant
    • Material RTV Silicone
    • Packaging 12 oz.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    12 oz red paste silicon sealant/adhesive used for general purpose.