Phoenix Contact 1406292 1406292 | Graybar Store
Phoenix Contact - 1406292 - 1406292
+ / - Hover over image to Zoom
Other Views

    1406292

    Manufacturer: Phoenix Contact
    Manufacturer #: 1406292
    SKU: 25499419
    $9.64
    Checking Pricing
         
    Voltage Rating:60 V
    Temp. Rating:-25 to 90 °C
    Connections:M8
    Length:5 m
    Diameter:4.1 ± 0.2 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1406292
    • Connections M8
    • Length 5 m
    • Temp. Rating -25 to 90 °C
    • Voltage Rating 60 V
    • Diameter 4.1 ± 0.2 mm
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3-Position Sensor/Actuator Cable, M8, Copper/Tin Contact, Glass Fiber Reinforced Thermoplastic Polyurethane Contact Carrier, Nickel/Gold Contact Surface, Tin-Plated Copper Conductor, Temp. Rating: -25 to 90° C, 60V, Diameter: 4.1 ± 0.2 mm.