Phoenix Contact 1406226 1406226 | Graybar Store
Phoenix Contact - 1406226 - 1406226
+ / - Hover over image to Zoom
Other Views

    1406226

    Manufacturer: Phoenix Contact
    Manufacturer #: 1406226
    SKU: 25496272
    $8.46
    Checking Pricing
         
    Voltage Rating:250 V
    Temp. Rating:-25 to 90 °C
    Connections:M12
    Length:2 m
    Diameter:5 ± 0.2 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1406226
    • Connections M12
    • Length 2 m
    • Temp. Rating -25 to 90 °C
    • Voltage Rating 250 V
    • Diameter 5 ± 0.2 mm
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4-Position Sensor/Actuator Cable, M12, Copper/Tin Contact, Glass Fiber Reinforced Thermoplastic Polyurethane Contact Carrier, Nickel/Gold Contact Surface, Tin-Plated Copper Conductor, Temp. Rating: -25 to 90° C, 250V, Diameter: 5 ± 0.2 mm.