Ideal Industries B-14-120-0-L 14.00 L x 0.299 in. W UV Black Nylon Buchanan Heavy Duty Cable Ties | Graybar Store
Ideal Industries - 14.00 L x 0.299 in. W UV Black Nylon Buchanan Heavy Duty Cable Ties - B-14-120-0-L
+ / - Hover over image to Zoom
Other Views

    14.00 L x 0.299 in. W UV Black Nylon Buchanan Heavy Duty Cable Ties

    Manufacturer: Ideal Industries
    Manufacturer #: B-14-120-0-L
    SKU: 25019434
    $0.33
    Checking Pricing
         
    Color:UV Black
    Packaging:50
    Length:14.00 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # B-14-120-0-L
    • Color UV Black
    • Length 14.00 in.
    • Materials Nylon
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Buchanan UV black nylon 14.00 L x 0.299 in. W heavy duty cable ties. Tensile strength 120 lb. Package of 50.