Panduit P14-50-C 14.00 in. L Natural Nylon P Ty General Purpose Cable Ties With 50 lb. Tensile Strength (100) | Graybar Store
Panduit - 14.00 in. L Natural Nylon P Ty General Purpose Cable Ties With 50 lb. Tensile Strength (100) - P14-50-C
+ / - Hover over image to Zoom
Other Views

    14.00 in. L Natural Nylon P Ty General Purpose Cable Ties With 50 lb. Tensile Strength (100)

    Manufacturer: Panduit
    Manufacturer #: P14-50-C
    SKU: 25097726
    $30.03
    Checking Pricing
         
    Length:14.00 in.
    Packaging:100
    Color:Natural
    Tensile Strength (Pound):50 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P14-50-C
    • Color Natural
    • Length 14.00 in.
    • Materials Nylon
    • Tensile Strength (Pound) 50 lb.
    • Packaging 100
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    P Ty natural nylon 14.00 in. L general purpose cable ties. Tensile strength 50 lb. Package of 100.