Panduit P14-120-L0 14.00 in. L Black Nylon P Ty General Purpose Cable Ties With 120 lb. Tensile Strength (50) | Graybar Store
Panduit - 14.00 in. L Black Nylon P Ty General Purpose Cable Ties With 120 lb. Tensile Strength (50) - P14-120-L0
+ / - Hover over image to Zoom
Other Views

    14.00 in. L Black Nylon P Ty General Purpose Cable Ties With 120 lb. Tensile Strength (50)

    Manufacturer: Panduit
    Manufacturer #: P14-120-L0
    SKU: 25097725
    $19.90
    Checking Pricing
         
    Length:14.00 in.
    Packaging:50
    Color:UV Black
    Tensile Strength (Pound):120 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P14-120-L0
    • Color UV Black
    • Length 14.00 in.
    • Materials Nylon
    • Tensile Strength (Pound) 120 lb.
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    P Ty black nylon 14.00 in. L general purpose cable ties. Tensile strength 120 lb. Package of 50.