Pentair Hoffman - 14 x 12 x 8 Type 4X Fiberglass Continuous Hinge Enclosure With Quick Release Solid Cover - A14128CHQRFG
+ / - Hover over image to Zoom
Other Views

14 x 12 x 8 Type 4X Fiberglass Continuous Hinge Enclosure With Quick Release Solid Cover

Manufacturer: Pentair Hoffman
Manufacturer #: A14128CHQRFG
SKU: 90084690
Checking Pricing
     
Material:Fiberglass
Height (Inches):14
Width (Inches):12
Depth (Inches):8
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # A14128CHQRFG
  • Depth (Inches) 8
  • Height (Inches) 14
  • NEMA Ratings 4X
  • Width (Inches) 12
  • Material Fiberglass
Product Overview:
Enclosure is 14 H x 12 W x 8 inch D. Type 4X fiberglass enclosure has continuous hinge with a quick release solid cover.
Enclosure is light grey inside and out and fiberglass.