Pentair Hoffman A14128CHQRFGW Type 4X Enclosure, Fiberglass, Quick Release Window Cover, Continuous Hinge, 8 x 14 x 12 in. | Graybar Store
Pentair Hoffman - Type 4X Enclosure, Fiberglass, Quick Release Window Cover, Continuous Hinge, 8 x 14 x 12 in. - A14128CHQRFGW
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Fiberglass, Quick Release Window Cover, Continuous Hinge, 8 x 14 x 12 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A14128CHQRFGW
    SKU: 91010466
    $269.16
    Checking Pricing
         
    Depth (Inches):8
    Height (Inches):14 in.
    Width (Inches):12 in.
    Material:Fiberglass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A14128CHQRFGW
    • Depth (Inches) 8
    • Height (Inches) 14 in.
    • NEMA Ratings 4/4X/12/13
    • Width (Inches) 12 in.
    • Material Fiberglass
    Product Overview:
    Wall-mount enclosure is 12 W x 14 H x 8 inch D. Type 4X continuous hinge junction box has window cover.