Thomas and Betts CJ14126 14 x 12 x 6 Circuit Safe® JIC Enclosure | Graybar Store
Thomas and Betts - 14 x 12 x 6 Circuit Safe® JIC Enclosure - CJ14126
+ / - Hover over image to Zoom
Other Views

    14 x 12 x 6 Circuit Safe® JIC Enclosure

    Manufacturer: Thomas and Betts
    Manufacturer #: CJ14126
    SKU: 88054448
    $410.29
    Checking Pricing
         
    Height (Inches):14.5 in.
    Width (Inches):12.5 in.
    Depth (Inches):7.72
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CJ14126
    • Depth (Inches) 7.72
    • Height (Inches) 14.5 in.
    • NEMA Ratings 1/3/3S/3X/3SX/4/4X
    • Width (Inches) 12.5 in.
    Product Overview:
    JIC enclosure with hinge panel is 146.5 H x 12.5 W x 7.72 inch D.