Great Lakes Case and Cabinet 7219-SR14 14 Position Rack Mount Power Strip, 125 Volt | Graybar Store
Great Lakes Case and Cabinet - 14 Position Rack Mount Power Strip, 125 Volt - 7219-SR14
+ / - Hover over image to Zoom
Other Views

    14 Position Rack Mount Power Strip, 125 Volt

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: 7219-SR14
    SKU: 25068834
    $143.50
    Checking Pricing
         
    Voltage (Volts):125
    Cord Length (Feet):15
    Receptacle Configuration:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # 7219-SR14
    • Voltage (Volts) 125
    • Cord Length (Feet) 15
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    14 position (6 front/8 back) Power Strip with surge protector for 19 inch mounting, 15 amp, 125 Volt, 5-15R receptacle and 5-15P plug.